Menu Search
EATON #10250TA25

Boot, Pushbutton, Transparent

SKU # 78211322353 Manufacturer Series: 10250T
Type: Pushbutton Protective Boot
Size: 30.5mm
Button Style: Extended
Color: Transparent

Connector Boots: Type - Pushbutton Protective Boot; Size - 30.5 mm; Button Style - Extended; Color - Transparent; Manufacturer Series - 10250T