Menu Search
EATON #M22-LEDC230-G

Operator Light Module LED Green Operator Light Module

SKU # 78668527774 Manufacturer Series: M22
Type: Operator Light Module
Size: 22.5mm
Lamp Type: LED Green
Power Source: Full Voltage
Voltage: 240V AC
Mounting: Base-Mount

Additional Info: Voltage Range: 85-264VAC