Menu Search
EATON #M22-LED-R

Operator Light Module LED Red Operator Light Module

SKU # 78668527757 Manufacturer Series: RMQ Titan
Type: Operator Light Module
Size: 22.5mm
Lamp Type: LED Red
Power Source: Full Voltage
Voltage: 24V AC/DC
Mounting: Latch (not included)

Additional Info: Voltage Range: 12-30V AC/DC