Menu Search
EATON #M22-LED-W

Operator Light Module LED White Operator Light Module

SKU # 78668527756 Manufacturer Series: M22
Type: Operator Light Module
Size: 22.5mm
Lamp Type: LED White
Power Source: Full Voltage
Voltage: 24V AC/DC
Mounting: Base-Mount

Additional Info: Voltage Range: 12-30V AC/DC