Menu Search
EATON #10250T68

Push-Pull Light Module, Incandescent, 30.5 mm

SKU # 78211345861 Manufacturer Series: 10250T
RoHS Compliant
Type: Push-Pull Light Module
Size: 30.5mm
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 600V AC
Lamp Number: 755

Additional Info: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13, IEC IP65