Menu Search
EATON #10250T79

Push-Pull Light Module, Incandescent, 30.5 mm

SKU # 78211334765 Manufacturer Series: 10250T
Type: Push-Pull Light Module
Size: 30.5mm
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Number: 758