Menu Search
SCHNEIDER #ZBVBG4

Square Dâ„¢ Light Block, 22 mm, Red Integral LED, Full Voltage

SKU # 42047597544 Manufacturer Series: Series ZBV
Type: Pushbutton Light Block
Size: 22mm
Lamp Type: Red Integral LED
Power Source: Full Voltage
Voltage: 24-120V AC/DC, 50/60Hz
Mounting: Front Mount

SQD ZBVBG4 REDLED24-120VAC/DC