Menu Search
SCHNEIDER #ZBVBG1

Square Dâ„¢ Light Block, 22 mm, White Integral LED, Full Voltage

SKU # 42047597546 Manufacturer Series: Series ZBV
Type: Pushbutton Light Block
Size: 22mm
Lamp Type: White Integral LED
Power Source: Full Voltage
Voltage: 24-120V AC/DC, 50/60Hz
Mounting: Front Mount

SQD ZBVBG1 24-120VAC-DCLEDLIGHT