Menu Search
EATON #E34V6

Cap, Illuminated Pushbutton and Press-Test Light; Plastic; Blue

SKU # 78211370546 Manufacturer Series: E34
Type: Illuminated Pushbutton and Press-Test Light Cap
Size: 30.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Extended
Material: Plastic
Color: Blue
Legend: Blank