Menu Search
EATON #10250TEW

Cap, Illuminated Selector Switch; 30.5mm; Knob; White

SKU # 78211322388 Manufacturer Series: 10250T
View more versions of this product
Color: White
NEMA: 4,4X,13
Material: Plastic
Type: Illuminated Selector Switch Cap
Size: 30.5mm
Cap Style/​Shape: Knob
Legend: Blank

Additional Info: Black Arrow Pointer