Menu Search

EATON

Cap, Pushbutton; Round/Mushroom; NEMA 4/4X/13

(5 Product Options) Manufacturer Series: M22
  • Type: Pushbutton Cap
  • Size: 22.5mm
  • NEMA: 4,4X,13
  • Cap Style/Shape: Round, Mushroom
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Pushbutton Cap
Size: 22.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Mushroom
Material: Plastic
Legend: Blank