Menu Search
EATON #10250TKB

Cap, Selector Switch; 30.5mm; Knob; Black

SKU # 78211320421 Manufacturer Series: 10250T
Type: Selector Switch Cap
Size: 30.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Knob
Material: Plastic
Color: Black
Legend: Blank