Menu Search
EATON #M22-XDLH-B-GB14

RMQ-Titan Illuminated Lens, Button; Round/Extended; Plastic; Blue; Legend: RESET

SKU # 78668527245 Manufacturer Series: M22

Compare

Maximum number of products selected.
View more versions of this product
Legend: RESET
Color: Blue
Type: Illuminated Button Lens
Size: 22.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Extended
Material: Plastic