Menu Search
EATON #M22-XDLH-A

RMQ-Titan Illuminated Lens, Button; Round/Extended; Plastic; Amber; Legend: Blank

SKU # 78668554659 Manufacturer Series: M22
View more versions of this product
Color: Amber
Legend: Blank
Type: Illuminated Button Lens
Size: 22.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Extended
Material: Plastic