The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
EATON #10250TC13N

Lens, Press-Test Light; 30.5mm; Round/Standard; Glass; Red

SKU # 78211377246 Manufacturer Series: 10250T
Type: Press-Test Light Cap
Size: 30.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Standard
Material: Glass
Color: Red
Legend: Blank