Menu Search
ABB #CL2-502L

Thomas and BettsĀ® Illuminated Pilot Light, 22.0 mm, LED, 24VAC/DC, Blue

SKU # 88861447001 Manufacturer Series: Compact CL2
Type: Illuminated Pilot Light
Size: 22mm
NEMA: 1, 3R, 4, 4X, 12, 13
Lamp Type: LED
Voltage: 24V AC/DC
Lens Style/​Size: Flat Round
Lens Material: Polycarbonate
Color: Blue
Bezel: Plastic/Polycarbonate
Terminals: PZ2 Screw Terminal
Enclosure Rating: IP20, IP66, IP67, IP69K