Menu Search
EATON #10250T183N

Light, Indicator; Incandescent; 30.5mm; No Lens Included

SKU # 78211314818 Manufacturer Series: 10250T

Compare

Maximum number of products selected.
Type: Indicating Light
Size: 30.5mm
NEMA: 4,4X,13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 380V AC
Lens Style/​Size: Lens Not Included
Lens Material: Lens Not Included
Color: Lens Not Included
Lamp Number: 755
Bezel: Round Metal, Chrome
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,4X,13; Lamp Type - Incandescent; Power Source - Transformer; Voltage - 380VAC; Lens Style/Size - Lens Not Included; Lens Material - Lens Not Included; Color - Lens Not Included; Lamp Number - 755; Bezel - Round Metal, Chrome; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; - 10250T