Menu Search
EATON #10250T397LRD2A-1

Switch, Pushbutton; Illuminated; 120V AC; 1-NO 1-NC; Red

SKU # 78211475412 Manufacturer Series: 10250T
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Extended
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal, Chrome
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 120V AC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65