Menu Search
EATON #10250T397LGD24-1

Switch, Pushbutton; Illuminated; 24V AC/DC; 1-NO 1-NC; Green

SKU # 78211475382 Manufacturer Series: 10250T
RoHS Compliant

Compare

Maximum number of products selected.
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Cap/​Lens Color: Green
Bezel/​Housing: Round Metal, Chrome
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: LED
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13