Menu Search
ABB #CP1-10Y-11

Non-Illuminated Pushbutton Switch, 22mm, 1NO-1NC, Flush

SKU # 88861420288
RoHS Compliant
Type: Non-Illuminated Compact Pushbutton Switch
Size: 22mm
NEMA: NEMA 1, 3R, 4, 4X, 12, 13
Operating Cap: Flush
Cap/​Lens Color: Yellow
Bezel/​Housing: Black Plastic
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 5 A at 250 VAC/DC
Terminals: Screw Clamp
Enclosure Rating: IP66, IP67, IP69K