Menu Search
EATON #10250T103-1

Cutler-Hammer® Non-Illuminated Pushbutton, 30.5mm, 1NO-1NC, Flush

SKU # 78211325888 Manufacturer Series: 10250T
Type: Non-Illuminated Pushbutton
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Flush
Cap/​Lens Color: Green
Contact Mode: Momentary
Contacts: 1-NO 1-NC