Menu Search

EATON

Switch, Pushbutton; Flush Cap; 1-NO 1-NC

(3 Product Options) Manufacturer Series: 10250T
  • Size: 30.5mm
  • Operating Cap: Flush
  • Bezel/Housing: Round Metal, Chrome
  • Contact Mode: Momentary
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Size: 30.5mm
Operating Cap: Flush
Bezel/​Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Terminals: Standard Screw