Menu Search
EATON #10250T171-2

Switch, Pushbutton; Jumbo Mushroom Cap; 2-NO; Black

SKU # 78211422176 Manufacturer Series: 10250T
RoHS Compliant
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Jumbo Mushroom
Cap/​Lens Color: Black
Bezel/​Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 2-NO
Contact Rating: 10A/660V AC/DC
Terminals: Exposed Screw Terminals
Enclosure Rating: IEC IP65