Menu Search
EATON #DP-M22-D-G-K11

Switch, Pushbutton; Non-Illuminated; Flush Cap; 1-NO 1-NC; Green

SKU # 62103724766 Manufacturer Series: M22
RoHS Compliant
Type: Pushbutton, Non-Illuminated Switch
Size: 30mm
NEMA: 4X, 13
Operating Cap: Flush
Cap/​Lens Color: Green
Bezel/​Housing: Round Plastic
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/500VAC
Terminals: Fingersafe Screw
Enclosure Rating: NEMA 4X, 13, IP67, IP69K

Eaton's M22 industrial heavy-duty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and non-illuminated pushbuttons, selector switches, push-pulls, alternate action and twist-to-release operators. The complete illuminated line is only offered in LED light units to ensure high-quality brightness and up to 100,000 hours of LED illumination. M22 operators are available with either a silver or black color bezel. The space-saving modular construction of the M22 line makes on-the-job assembly fast and simplifies the stocking of both components and complete devices.

Additional Info: Size: 1.50 in. H x 5.00 in. W x 7.00 in. D