Menu Search
EATON #C22-DR-R-K11

Switch, Pushbutton; Non-Illuminated; Flush Cap; 1-NO 1-NC; Red

SKU # 01508129423 Manufacturer Series: C22
RoHS Compliant
Type: Pushbutton, Non-Illuminated Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Cap/​Lens Color: Red
Bezel/​Housing: Round Nylon, Silver
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Screw
Enclosure Rating: IEC IP67, IP69K

C22 compact pushbuttons are a complete line of monoblock type pushbuttons with the contact blocks, mounting adapter, and operator all-in-one. The C22 pushbuttons offer the same look and feel as their modular counterpart, the M22. They also carry many of the same rugged ratings and options, such as laser etching, field convertibility, and LED technology.

Additional Info: Dimensions: 1.17 in. L X 1.17 in. W X 2.15 in H, Head Material: Plastic