Menu Search
EATON #C22-WKV-K20

Switch, Selector; 22.5mm; Black, White; 2 Position; 2-NO

SKU # 01508129471 Manufacturer Series: C22
RoHS Compliant
Type: Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Color: Black, White
Bezel/​Housing: Round, Silver
Positions: 2
Throw: Left-Right, 60-deg
Contact Mode: Momentary
Contacts: 2-NO
Contact Rating: 4A/250VAC
Enclosure Rating: IEC IP65

Additional Info: Operator Head Material: Polycarbonate, Dimension: 1.17 x 1.17 x 2.83 in.