The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.
EATON
Switch, Selector; Black, White; 2 Position
(3 Product Options)
Manufacturer Series: C22
Filter Table By
Loading...
Specifications
Type:
Selector Switch
Size:
22.5mm
NEMA:
4X, 13
Operating Cap:
Knob
Color:
Black, White
Positions:
2
Contact Rating:
4A/250VAC
Enclosure Rating:
IEC IP65