Menu Search
EATON #LS-XRLA30

Safety Switch Head, Miniature DIN, IP66/IP67, Plastic

SKU # 78668539366 Manufacturer Series: LS-Titan
Switch Type: Safety Limit Switch
Switch Style: Miniature DIN
Enclosure Rating: IP66/IP67
Construction: Plastic
Actuator Style: Adjustable Roller Lever
Operating Temperature: -13 to 158 Degree F (-25 to 70 Degree C)

Additional Info: Diameter: 30 mm