Menu Search
OMRON #Z15GQB7K

Switch, Limit; Basic; Plunger Head; SPDT 1NO-1NC; 15A

SKU # 12647103893 Manufacturer Series: Z

Compare

Maximum number of products selected.
Type: Basic Limit Switch
Head: Plunger
Operator Configuration: Extended
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 15A
Force to Operate: 12.36 oz (3.43N) OF
Pre-Travel - max: 0.016 in (0.41mm) PT
Differential-Travel - max: 0.002 in (0.05mm) DT
Over-Travel: 0.217 in (5.5mm) OT
Contact Rating: 15A 125-250V AC 10A 500V AC 0.5A 125V DC 0.25A 250V DC
Connection: Screw Terminal
Operating Temperature: -13°F (-25°C) to 176°F (80°C)