The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
EATON #E47BLS06

Switch, Limit; General Purpose; Top Push Button Head; 10A; SPDT 1NO-1NC

SKU # 78211377111 Manufacturer Series: E47 Series
Type: General Purpose Limit Switch
Rating - NEMA: NEMA 1
Head/​Operator: Top Push Button
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Operating Force: 1.75 lb (7.78N) OF
Pre-Travel - Travel To Operate: 0.079 in (2mm) PT
Differential-Travel - Travel To Reset: 0.004 in (0.1mm) DT
Over-Travel/​Total-Travel: 0.197 in (5mm) OT
Operating Temperature - min: 5 deg F (-15 eg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Die Cast Aluminum
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: NEMA A600 10A 600Vac (Vdc Rated)

Additional Info: Booted Plunger