Menu Search
OMRON #WLCA2TS

Switch, Limit; General Purpose; Die Cast Zinc; SPDT 1NO 1NC

SKU # 61264702969
Type: General Purpose Limit Switch
Rating - NEMA: NEMA 4,6
Head/​Operator: Side Rotary Roller Lever
Operator Configuration: Standard
Head Action: Spring Return, Standard
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Travel Direction: CW or CCW
Operating Force: 3 lb (13.3N) OF
Pre-Travel - Travel To Operate: 15 deg PT
Differential-Travel - Travel To Reset: 12 deg DT
Over-Travel/​Total-Travel: 40 deg TT
Operating Temperature - min: -10 deg F (-23 deg C)
Operating Temperature - max: 176 deg F (80 deg C)
Body Construction: Die Cast Zinc
Connection Type: Threaded Entry
Connection Size: 1/2 in. NPT
Electrical Rating - VAC/​DC: 10A 600Vac (Vdc Rated)

Additional Info: 1.50"" Length, Steel Roller. Listings: NEMA 4,6,13,IEC IP67