Menu Search
EATON #E50DS3

Operating Head; Switch, Limit; Side Push Roller; 4 lb OF

SKU # 78211329064 Manufacturer Series: E50
Type: Limit Switch Head and Operator
Head/​Operator: Side Push Roller
Operator Configuration: Adjustable
Head Action: Spring Return, Standard
Operating Force: 4 lb (17.8N) OF
Pre-Travel - Travel To Operate: 0.065 in (1.65mm) PT
Differential-Travel - Travel To Reset: 0.03 in (0.8mm) DT
Over-Travel/​Total-Travel: 0.25 in (6.35mm) TT
Operating Temperature - min: 14 deg F (-10 deg C)
Operating Temperature - max: 200 deg F (94 deg C)
Switch Model: E50 AS3, BS3, AS36P, BS36P

Additional Info: Roller Adjusts to Horizontal or Vertical Position. Switch Model: Also For Use With LED & Neon Indicating Versions of Listed Switches