Menu Search
EATON #E50KL556

Lever, Rotary; Limit Switch; Nylon; 12.12 in. Long

SKU # 78211330607 Manufacturer Series: E50

Compare

Maximum number of products selected.
Operator Type: Limit Switch Rotary Lever
Rod Type: Spring
Shaft: Nylon
Rod Length: 12.12 in. (308mm) Max
Rod Diameter: 0.25" (6.4mm)