Menu Search
OMRON #D4AD00

Lever, Rotary; Limit Switch; Stainless; 6.30 in. Long

SKU # 12647100457 Manufacturer Series: D4A-ON
Operator Type: Limit Switch Rotary Lever
Rod Type: Adjustable
Shaft: Stainless Steel
Rod Length: 6.3 in. (160mm)
Rod Diameter: 0.12" (3mm)

Additional Info: Lever Radus: 5.91" (150mm)