Menu Search
EATON #M22-R10K-RH

Cutler-Hammer® Potentiometer, 10 kΩ Ohms, 10% Tolerance, Knob Operator

SKU # 78668527672
RoHS Compliant
Type: Potentiometer
Ohms: 10 k Ohm
Tolerance: 10%
Operator: Knob
Temination: Screw
NEMA: 4X, 13