Menu Search
EATON CROUSE-HINDS SERIES #DSFS934-SA

Explosion-Proof Snap Switch Cover EDS Aluminum

SKU # 78227428344 Manufacturer Series: DSD
Type: Explosion-Proof Snap Switch Cover
Operation: 2-Pole
Amps: 20A
Voltage: 120/277V AC
Back Box: EDS
Material: Aluminum

Tumbler Switch Covers: Type - Explosion-Proof Snap Switch Cover; Operation - 2-Pole; Amps - 20A; Voltage - 120/277VAC; Back Box - EDS; Material - Aluminum; Additional Information - With Sealing Chamber; Manufacturer Series - DSD

Additional Info: With Sealing Chamber