Menu Search
ABB #CBK-NPF19

Thomas and BettsĀ® Legend Plate, Legend MARCHE, Aluminum, Silvergray Field

SKU # 88861403496
Plate Type: Pushbutton Legend Plate
Legend: MARCHE
Material: Aluminum
Field Color: Silvergray
Dimensions: 1.54 in. H x 1.16 in. W