Menu Search
IDEAL #774020

Toggle Switch Boot Black Rubber

SKU # 78325057358
Type: Toggle Switch Boot
Size-Mounting: 15/32 in Bushing
Material: Rubber
Color: Black

Sealing Devices: Type - Toggle Switch Boot; Size-Mounting - 15/32 in Bushing; Material - Rubber; Color - Black