Specifications
Circuit Operation:
On-Off-On (momentary / maintained / momentary)
Mounting:
Bushing OD: 15/32 in.
Type:
Bat-Handle Toggle Switch
Circuit Configuration:
DPDT
Amps/125V:
20A/125V AC
Amps/250V:
10A/250V AC
Amps/Vdc:
20A/12V DC
Horsepower:
1.5Hp/125-250Vac
Voltage:
250V AC
Terminal Type:
Screw
Toggle Material:
Metal
Description
Additional Info: Heavy Duty