Menu Search

IDEAL

Switch, Toggle; Bat-Handle; 20A/12V DC; DPDT

(2 Product Options) Manufacturer Series: 77000 Series
  • Type: Bat-Handle Toggle Switch
  • Circuit Configuration: DPDT
  • Amps/125V: 20A/125V AC
  • Amps/250V: 10A/250V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPDT
Amps/​125V: 20A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 20A/12V DC
Horsepower: 1.5Hp/125-250Vac
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Metal