Menu Search
WEIDMUELLER #8965440000

Current Supply Isolator, 19.2 - 31.2Vdc Operate, 28VDC Input, 4-20mA Input, 26VDC Output

SKU # 62683598100
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Current Supply Isolator
Application: Isolating Converter
Operating Power: 19.2 - 31.2 Vdc
Input Voltage: 28 VDC
Input Current: 4-20 mA
Output Voltage: 26 VDC
Output Current: 28 mA
Connection: Screw Connection, Removable Terminal Block
Temperature Range: 68° to 140°F (20° to 60°C)
Mounting: DIN Rail

PLC Serial Converters: Type - Current Supply Isolator; Application - Isolating Converter; Operating Power - 19.2 - 31.2 Vdc; Input Voltage - 28 VDC; Input Current - 4-20 mA; Output Voltage - 26 VDC; Output Current - 28 mA; Connection - Screw Connection, Removable Terminal Block; Temperature Range - -20 deg C to 60 deg C (-68 deg to 140 deg F); Mounting - DIN Rail; Additional Information - Dimensions: 113.6 mm D x 22.5 mm W x 117.2 mm H

Additional Info: Dimensions: 113.6 mm D x 22.5 mm W x 117.2 mm H