Menu Search
SERVICE ENTRANCE - ALUMINUM-PVC #USEI90-2-2C-4-1C-300

PowrServ Cable, Service Entrance; 2-2-4-1 AWG; 300 ft.

SKU # 62004768815 Manufacturer Series: USEI90
Type: Service Entrance Cable, SEU
Conductor Size: 2-2-4-1
Conductor Material: Aluminum
Ground Wire: With Ground
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Package Length: 300 ft.

Additional Info: Jacket Material: PVC