Menu Search
Service Entrance Cable Cable, Service Entrance; 2/2 AWG; 300 ft.
SERVICE ENTRANCE - ALUMINUM-PVC #USEB90-2/2AL-REDUC-300

PowrServ Cable, Service Entrance; 2/2 AWG; 300 ft.

SKU # 62004793701 Manufacturer Series: USEB90
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Service Entrance Cable, SEU
AWG/​Conductors: 2/2
Conductor Material: Aluminum
Ground Wire: With Ground
Insulation: XLPE
Voltage: 600V
Package Length: 300-ft

Additional Info: Jacket Material: PVC