Menu Search
SERVICE ENTRANCE - ALUMINUM-PVC #USEI90

PowrServ Cable, Service Entrance; Aluminum Conductor; 350-3-250-1 AWG

SKU # 62004798999 Manufacturer Series: USEI90
View more versions of this product
Conductor Size: 350-3-250-1
Type: Service Entrance Cable, SEU
Conductor Material: Aluminum
Ground Wire: With Ground
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V

Additional Info: Jacket Material: PVC