Menu Search
SERVICE ENTRANCE - ALUMINUM-PVC #USEB90-4/0-2-SHORT

PowrServ Cable, Service Entrance; Aluminum Conductor; 4/0-2 AWG

SKU # 62004796388 Manufacturer Series: USEB90
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Entrance Cable, SEU
Conductor Size: 4/0-2
Conductor Material: Aluminum
Ground Wire: With Ground
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V

Additional Info: Jacket Material: PVC