Menu Search
Wire and Cable Building Wire Service Entrance Cable PowrServ Cable, Service Entrance; Aluminum Conductor

SERVICE ENTRANCE - ALUMINUM-PVC

PowrServ Cable, Service Entrance; Aluminum Conductor

(3 Product Options) Manufacturer Series: USEI90
  • Type: Service Entrance Cable, SEU
  • Conductor Material: Aluminum
  • Ground Wire: With Ground
  • Insulation: Cross-linked Polyethylene (XLPE)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Service Entrance Cable, SEU
Conductor Material: Aluminum
Ground Wire: With Ground
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V