Menu Search
ABB INSTALLATION PRODUCTS #IKL45

Thomas and BettsĀ® Service Entrance Sleeve, Aluminum, Pre-Insulated, CU/AL, ACSR

SKU # 78378605024 Manufacturer Series: IKL
Connector Type: Service Entrance Sleeve
Material: Aluminum, Pre-Insulated
Conductor Type: CU/AL, ACSR
Side A, CU/​AL: 2/0 str
Side A, ACSR: 2/0 ACSR
Side B, CU/​AL: 1-2 str
Side B, ACSR: 2 ACSR
Color Code A/​B: Gray/Red
Die Index: 840, BY37
Length: 5.5 in.

Service Entrance Sleeves: Connector Type - Service Entrance Sleeve; Material - Aluminum, Pre-Insulated; Conductor Type - CU/AL, ACSR; Side A, CU/AL - 2/0 str; Side A, ACSR - 2/0 ACSR; Side B, CU/AL - 1-2 str; Side B, ACSR - 2 ACSR; Color Code A/B - Gray/Red; Die Index - 840, BY37; Length - in - 5.50 in; Manufacturer Series - IKL