(0)

BURNDY #ES4R4R

Insulink Service Entrance Sleeve, Aluminum, CU/AL, ACSR

SKU: 78181042042
Manufacturer Series: ES
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Service Entrance Sleeve
Material: Aluminum
Conductor Type: CU/AL, ACSR
Side A, CU/AL: 4 str
Side B, CU/AL: 4 str
Color Code A/B: Orange/Orange
Length: 2.75 in.
Description
Service Entrance Sleeves: Connector Type - Service Entrance Sleeve; Material - Aluminum; Conductor Type - CU/AL, ACSR; Side A, CU/AL - 4 str; Side B, CU/AL - 4 str; Color Code A/B - Orange/Orange; Length - in - 2.75 in.; Manufacturer Series - Insulink ES