Menu Search
PILZ AUTOMATION SAFETY CANADA #105248

Drive, Servo; 4 Digital, 2 Analog Inputs; 24 VDC/230-480VAC; 3A

SKU # 04654899997 Manufacturer Series: PMCtendo DD4
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Servo Drive
Input Voltage Rating: 24 VDC, 230-480 VAC
Input Current: 3A
I/​O: (4) Digital, (2) Analog Inputs
Communication/​Network: (1) CANopen Interface
Dimensions: 70 x 325 x 265mm

Use this modern servo amplifier PMCtendo DD as a drive controller for implementing the widest range of motor technologies. Operates all common types of motors, from servo motors to asynchronous and linear motors as well as rotary direct drives.

Additional Info: CE and cULus listed.