Menu Search
OMRON #R88MK90010HS2

Motor, AC Servo; 200V AC; 1000 RPM; 859 NM Static

SKU # 12647141512 Manufacturer Series: Series G5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Servo
Voltage Rating: 200V AC
Torque Rating: 8590 NM
Speed Rating: 1000 rpm

Additional Info: Capacity: 900W